This product requires certification to purchase.

2.5 Ton - Multi-Position - Variable Speed - Air Handler

Armstrong Air

2.5 Ton - Multi-Position - Variable Speed - Air Handler

  • Fast #
  • Part #ABCE7S30MA4X50
  • Item #10053318
  • Manufacturer Part #BCE7S30MA4X50
3.6 out of 5 Customer Rating
Brand image
Armstrong Air

2.5 Ton - Multi-Position - Variable Speed - Air Handler

  • Fast #
  • Part #ABCE7S30MA4X50
  • Item #10053318
  • Manufacturer Part #BCE7S30MA4X50
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Blower Type:
Variable Speed
Configuration:
Multi-Position
Tonnage:
2.5 Ton
UPC:
662551516432
Volts:
230V