2.5 Ton 14.3 SEER Air Conditioner 208/230V Single Phase R-410A
2.5 Ton 14.3 SEER Air Conditioner 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 17 SEER efficiency rating- SEER (Seasonal Energy Efficiency Ratio) rates the energy efficiency of your cooling equipment. The higher the SEER rating, the more efficiently your unit operates, saving you money on utility bills
- Up to 16 SEER2 efficiency rating- SEER2 stands for Seasonal Energy Efficiency Ratio and is a measurement of the efficiency of cooling products. The "2" refers to the 2023 updated testing standards. Compared to original SEER ratings, these new standards are updated to more accurately reflect performance in real-world installations
- Energy Star® certified - the energy star program is a joint program of the U.S. Environmental Protection Agency and the U.S. Department of Energy helping us all save money and protect the environment through energy-efficient products and practices
- Single-stage compressor - our reliable single-stage compressors are made from quality materials and run-tested well beyond industry standards to ensure your unit provides you with year-after-year comfort
- Omniguard® total corrosion protection technology- our outdoor units feature Omniguard total corrosion protection technology, offering improved corrosion protection compared to traditional coils and preserving the life of your system for years to come
- MHT™ technology - MHT™ technology helps transfer heat in and out of your home more efficiently
- Featuring lanced coil fins for greater coil-to-air contact, rifled tubing for enhanced refrigerant flow, and a fan venturi cover to focus air flow over the coils to more efficiently remove heat in cooling mode and absorb heat from the air in heating mode
- Integrated compressor protection - the combination of both high- and low-pressure switches give additional reliability to each of our cooling units. The high-pressure switch prevents operation if refrigerant pressures exceed safe levels, protecting the compressor
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.7, 14.1, 18.4, 25, 71.3
- BTU:
- 28600
- CEC Compliant:
- For Sale in CA
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 31-1/4 in
- EER2:
- 11.7
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 29-3/4 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- RPM:
- 1075
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 17.0
- SEER2:
- 14.3
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Width:
- 29-19/50 in