This product requires certification to purchase.

20kW Single Phase Electric KW Heat Strip

Armstrong Air

20kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #AECBA2520CB
  • Item #10104637
  • Manufacturer Part #16Y46
4.7 out of 5 Customer Rating
Brand image
Armstrong Air

20kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #AECBA2520CB
  • Item #10104637
  • Manufacturer Part #16Y46
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chattanooga, TN
    Pick Up  Not Available
    Not available in TN
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TN

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Height:
7
Length:
21-9/50
Phase:
Single Phase
Power Source:
Electric
Product Type:
Electric Heat Kit
UPC:
662551533224
Volts:
208/230V
Watts:
20
Width:
11-19/50