3 Ton - Cased Horizontal - Evaporator Coil - R-454B/410A - 17.5" W
3 Ton - Cased Horizontal - Evaporator Coil - R-454B/410A - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
- Unmatched flexibility - Armstrong Air evaporator coils are specially designed to help move toward a cleaner, greener future
- Omniguard® total corrosion protection - our enhanced evaporator coil helps protect against leaks and corrosion for long-term performance
- Factory installed TXV - optimized to deliver the right amount of refrigerant providing high efficiency and energy savings every day
- Matched system - our evaporator coils are specially designed and sized to match Armstrong air heating and cooling products
- Fully insulated cabinet - wall-to-wall insulation ensures less than 2% air leakage increasing efficiency and energy savings
- Anti-microbial protection - drain pans are infused with an antibacterial agent that destabilizes the membrane of microorganism cells, disrupting the cellular function of odor causing mold and bacteria so that they can no longer grow or reproduce
- MHT™ technology - Armstrong Air's proprietary heat transfer system
- The coil features rifled tubing to enhance refrigerant flow, while lanced coil fins increase surface contact between metal and air
Documents
Specifications
- A2L Compatible:
- Contingent
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 1600 ft3/min
- Casing:
- Cased
- Coil Type:
- Evaporator
- Configuration:
- Horizontal
- Depth:
- 21-1/2 in
- Height:
- 26-1/2 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Max CFM:
- 1600 cfm
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Width:
- 17-1/2 in