40/5 mfd 370V Dual Round Run Capacitor
40/5 mfd 370V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 40/5 mfd
- 370V
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 40/5 mfd
- OEM Part:
- Yes
- Shape:
- Dual Round
- UPC:
- 662551331394
- Volts:
- 370V