3.5 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A
4AC16L 3.5 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 16 SEER (15.2 SEER2) efficiency ratings
- Energy Star® certification means you could be eligible for money-saving rebates
- Omniguard® total corrosion protection technology helps protect against corrosive elements extending the life of your unit for years to come
- Powerful single-stage motor delivers years of dependable comfort and helps reduce heating costs compared to older; less efficient furnaces
- Permanently lubricated condenser fan motor needs no annual maintenance
- 10-year limited warranty on the compressor and parts means lasting peace of mind
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 1, 109, 16.7, 21.9
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- 4AC16L
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 28-1/4 in
- EER2:
- 11.2
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 37 in
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- RPM:
- 825
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16.0
- SEER2:
- 13.4
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UPC:
- 662551530698
- Volts:
- 208/230V
- Width:
- 28-1/4 in