This product requires certification to purchase.

5 Ton 13.4 SEER2 Heat Pump 208/230V Single Phase R-410A

Armstrong Air

4AC16L 5 Ton 13.4 SEER2 Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #A4AC16L60P50
  • Item #10053234
  • Manufacturer Part #4AC16L60P50
3.3 out of 5 Customer Rating
Brand image
Armstrong Air

4AC16L 5 Ton 13.4 SEER2 Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #A4AC16L60P50
  • Item #10053234
  • Manufacturer Part #4AC16L60P50
3.3 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Up to 16 SEER (15.2 SEER2) efficiency ratings
  • Energy Star® certification means you could be eligible for money-saving rebates
  • Omniguard® total corrosion protection technology helps protect against corrosive elements extending the life of your unit for years to come
  • Powerful single-stage motor delivers years of dependable comfort and helps reduce heating costs compared to older, less efficient furnaces
  • Permanently lubricated condenser fan motor needs no annual maintenance
  • 10-year limited warranty on the compressor and parts means lasting peace of mind
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
1.8, 127.9, 22.2, 29.6
BTU:
60000
BTU Cooling Rating:
58000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
4AC16L
Compressor Type:
Scroll
Decibel Rating (dB):
80 dB
Depth:
32-1/4 in
EER2:
11.5
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
43 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
60
Max Fuse Size:
50
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
16.0
SEER2:
13.4
Sound Blanket:
Yes
Suction Line (OD):
1-1/8 in
Tonnage:
5 Ton
Volts:
208/230V
Width:
32-1/4 in