This product requires certification to purchase.

3 Ton - Heat Pump - Single Phase - R-410A

Armstrong Air

4HP17L 3 Ton - Heat Pump - Single Phase - R-410A

  • Fast #
  • Part #A4HP17L36P
  • Item #10053983
  • Manufacturer Part #4HP17L36P
5 out of 5 Customer Rating
Brand image
Armstrong Air

4HP17L 3 Ton - Heat Pump - Single Phase - R-410A

  • Fast #
  • Part #A4HP17L36P
  • Item #10053983
  • Manufacturer Part #4HP17L36P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Up to 17 SEER (16.2 SEER2) and 8.8 HSPF (7.5 HSPF2) efficiency ratings
  • ENERGY STAR® certification means you could be eligible for money-saving rebates
  • Omniguard® total corrosion protection technology helps protect against corrosive elements extending the life of your unit for years to come
  • Quiet Shift™ technology reduces operating sounds when the unit goes into defrost mode to remove frost and ice buildup, so you get better performance with minimal noise and less maintenance
  • Powerful single-stage motor delivers years of dependable comfort and helps reduce heating costs compared to older, less efficient furnaces
  • Dual-fuel system offers an ideal combination of energy sources, electric and gas, pairing a heat pump and matching gas furnace together to maintain comfort
  • Permanently lubricated condenser fan motor needs no annual maintenance
  • 10-year limited warranty on the compressor and parts means lasting peace of mind
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
1.4, 17.8, 13.1, 83.1
Application:
Residential
BTU:
36000
BTU Cooling Rating:
35600 Btu/h
BTU Heat Rating:
34000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Louvered
Collection:
4HP17L
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
Depth:
32-1/4
EER:
12.5
EER2:
12.4
EER2 Range:
11.7 - 23.0
ETL Listed:
Yes
Energy Star Compliant:
Yes
HSPF:
9.6
HSPF2:
8
HSPF2 Range:
7.5 - 25.0
Height:
33
Horsepower:
1/5 hp
Liquid Line (OD):
3/8
MBH:
36
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
15.5
SEER2:
14.7
SEER2 Range:
14.3 - 15.1
Sound Blanket:
Yes
Suction Line (OD):
7/8
Tonnage:
3 Ton
Volts:
208/230V
Width:
32-1/4