1.5 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A
4SCU16LE 1.5 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 16 SEER efficiency rating
- Up to 15.2 SEER2 efficiency rating
- Energy Star®
- Single-stage compressor
- Heavy-duty compressor blanket
- Omniguard® total corrosion protection technology
- Integrated compressor protection
- MHT™ technology
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 0.7, 12, 56.3, 9
- BTU:
- 18000
- CEC Compliant:
- For Sale in CA
- Collection:
- 4SCU16LE
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 26-3/4 in
- EER:
- 12.0
- EER2:
- 11.5
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 68 oz
- Height:
- 29-3/4 in
- Horsepower:
- 1/10 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- RPM:
- 1075
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16.0
- SEER2:
- 13.4
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Width:
- 24-3/4 in