2 Ton Air Conditioner 208/230V Single Phase R-410A
4SCU16LS 2 Ton Air Conditioner 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Pro Series™ systems: Pair this model with a Pro Series™ variable speed furnace and a comfort sync thermostat; for optimum performance. With the pro series; you're in control of every aspect of your home's climate; as well as your energy costs
- Two-stage scroll compressor: The two-stage scroll compressor will run longer; gentler cooling cycles at low capacity during mild weather and switch to full capacity on hotter days; keeping you comfortable all season long
- Comfort Sync® A3 thermostat: When you pair this model with the comfort Sync® A3 thermostat; the system will continuously monitor internal components for optimum performance. Comfort Sync® puts you in total control of your home environment with remote temperature adjustment from anywhere in the world; even your couch; via smartphone app
- ENERGY STAR® certified: The energy star program is a joint program of the U.S. environmental protection agency and the U.S. department of energy helping us all save money and protect the environment through energy-efficient products and practices
- Up to 16 SEER efficiency: SEER (seasonal energy efficiency ratio) rates the energy efficiency of your cooling equipment. The higher the seer rating; the more efficiently your unit operates; saving you money on utility bills
- Integrated compressor protection: The combination of both high and low pressure switches give additional reliability to each Armstrong air cooling unit. The high pressure switch prevents operation in the event that refrigerant pressures exceed safe levels; protecting the compressor
- MHT™ technology: Armstrong Air's proprietary heat transfer system. A specially designed fan shroud pulls air evenly throughout the air conditioner's coil surface. The coil features rifled tubing to enhance refrigerant flow; while lanced coil fins increase surface contact between metal and air. All combine for maximum heat transfer and efficiency
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 1, 11.7, 15.7, 58
- BTU:
- 24000
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- 4SCU16LS
- Communicating:
- Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 31-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 43-3/4 in
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 800 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- RPM:
- 825
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 212 lb
- Width:
- 29-3/4 in