This product requires certification to purchase.

3 Ton Air Conditioner 208/230V Single Phase R-410A

Armstrong Air

4SCU16LS 3 Ton Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #A4SCU16LS136P3
  • Item #10037294
  • Manufacturer Part #4SCU16LS136P3
5 out of 5 Customer Rating
Brand image
Armstrong Air

4SCU16LS 3 Ton Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #A4SCU16LS136P3
  • Item #10037294
  • Manufacturer Part #4SCU16LS136P3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Pro Series™ systems: Pair this model with a Pro Series™ variable speed furnace and a comfort sync thermostat; for optimum performance. With the pro series; you're in control of every aspect of your home's climate; as well as your energy costs
  • Two-stage scroll compressor: The two-stage scroll compressor will run longer; gentler cooling cycles at low capacity during mild weather and switch to full capacity on hotter days; keeping you comfortable all season long
  • Comfort Sync® A3 thermostat: When you pair this model with the comfort Sync® A3 thermostat; the system will continuously monitor internal components for optimum performance. Comfort Sync® puts you in total control of your home environment with remote temperature adjustment from anywhere in the world; even your couch; via smartphone app
  • ENERGY STAR® certified: The energy star program is a joint program of the U.S. environmental protection agency and the U.S. department of energy helping us all save money and protect the environment through energy-efficient products and practices
  • Up to 16 SEER efficiency: SEER (seasonal energy efficiency ratio) rates the energy efficiency of your cooling equipment. The higher the seer rating; the more efficiently your unit operates; saving you money on utility bills
  • Integrated compressor protection: The combination of both high and low pressure switches give additional reliability to each Armstrong air cooling unit. The high pressure switch prevents operation in the event that refrigerant pressures exceed safe levels; protecting the compressor
  • MHT™ technology: Armstrong Air's proprietary heat transfer system. A specially designed fan shroud pulls air evenly throughout the air conditioner's coil surface. The coil features rifled tubing to enhance refrigerant flow; while lanced coil fins increase surface contact between metal and air. All combine for maximum heat transfer and efficiency
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
1.1, 15.3, 20.2, 83
BTU:
36000
CEC Compliant:
For Sale in CA
CFM:
840
Collection:
4SCU16LS
Communicating:
Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
31-1/4
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
29-3/4
Horsepower:
1/6 hp
Liquid Line (OD):
3/8
Max CFM:
1200
Max Fuse Size:
35
Phase:
Single Phase
RPM:
825
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
16.0
Suction Line (OD):
7/8
Tonnage:
3 Ton
UPC:
662551459722
Volts:
208/230V
Weight:
245
Width:
29-3/4