This product requires certification to purchase.

1.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

Armstrong Air

4SHP17LE 1.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #A4SHP17LE118P
  • Item #10053987
  • Manufacturer Part #4SHP17LE118P
3.8 out of 5 Customer Rating
Brand image
Armstrong Air

4SHP17LE 1.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #A4SHP17LE118P
  • Item #10053987
  • Manufacturer Part #4SHP17LE118P
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Up to 17 SEER efficiency rating: SEER (seasonal energy efficiency ratio) rates the energy efficiency of your cooling equipment. The higher the seer rating, the more efficiently your unit operates, saving you money on utility bills
  • Up to 16.2 SEER2 efficiency rating: A SEER2 rating of 16.2 meets ENERGY STAR® and CEE tier 1 and tier 2 qualifications, potentially making you eligible for tax incentives or local utility rebates
  • Up to 8.5 HSPF efficiency rating: HSPF (heating seasonal performance factor) rates the energy efficiency of your heat pump. The higher the HSPF rating, the more efficiently your unit operates, saving you money on utility bills
  • Up to 7.5 HSPF2 efficiency rating: HSPF2 stands for heating seasonal performance factor and is a measurement of a heat pump’s heating efficiency. As with SEER2, HSPF2 was updated to HSPF2 to help reflect your system’s performance after installation
  • ENERGY STAR® certified: The energy star program is a joint program of the U.S. environmental protection agency and the U.S. department of energy helping us all save money and protect the environment through energy-efficient products and practices
  • Single-stage compressor: Our reliable single-stage compressors are made from quality materials and run-tested well beyond industry standards to ensure your unit provides you with year-after-year comfort
  • Quiet shift™ technology: Allows heat pumps to enter defrost mode without excessive noise. Since refrigerant pressure is allowed to equalize before the switch, the heat pump can dissipate performance-robbing frost and ice quietly
  • MHT™ technology: MHT™ technology helps transfer heat in and out of your home more efficiently. Featuring lanced coil fins for greater coil-to-air contact, rifled tubing for enhanced refrigerant flow
  • Heavy-duty compressor blanket: Greatly reduces operating sound so your outdoor entertaining is not interrupted
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
0.7, 10.3, 13.6, 45.7
Application:
Residential
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
17900 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Louvered
Collection:
4SHP17LE
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
31-1/4 in
EER:
13.0
EER2:
13.0
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
98 oz
HSPF:
9.2
HSPF2:
8.0
Height:
43-3/4 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
MBH:
18
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
15.5
SEER2:
15.2
Sound Blanket:
Yes
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
Volts:
208/230V
Width:
29-19/50 in