2 Ton - Heat Pump - 208/230V - Single Phase - R-410A
4SHP17LE 2 Ton - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 17 SEER efficiency rating: SEER (seasonal energy efficiency ratio) rates the energy efficiency of your cooling equipment. The higher the seer rating, the more efficiently your unit operates, saving you money on utility bills
- Up to 16.2 SEER2 efficiency rating: A SEER2 rating of 16.2 meets ENERGY STAR® and CEE tier 1 and tier 2 qualifications, potentially making you eligible for tax incentives or local utility rebates
- Up to 8.5 HSPF efficiency rating: HSPF (heating seasonal performance factor) rates the energy efficiency of your heat pump. The higher the HSPF rating, the more efficiently your unit operates, saving you money on utility bills
- Up to 7.5 HSPF2 efficiency rating: HSPF2 stands for heating seasonal performance factor and is a measurement of a heat pump’s heating efficiency. As with SEER2, HSPF2 was updated to HSPF2 to help reflect your system’s performance after installation
- ENERGY STAR® certified: The energy star program is a joint program of the U.S. environmental protection agency and the U.S. department of energy helping us all save money and protect the environment through energy-efficient products and practices
- Single-stage compressor: Our reliable single-stage compressors are made from quality materials and run-tested well beyond industry standards to ensure your unit provides you with year-after-year comfort
- Quiet shift™ technology: Allows heat pumps to enter defrost mode without excessive noise. Since refrigerant pressure is allowed to equalize before the switch, the heat pump can dissipate performance-robbing frost and ice quietly
- MHT™ technology: MHT™ technology helps transfer heat in and out of your home more efficiently. Featuring lanced coil fins for greater coil-to-air contact, rifled tubing for enhanced refrigerant flow
- Heavy-duty compressor blanket: Greatly reduces operating sound so your outdoor entertaining is not interrupted
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.7, 11.5, 15.1, 59.5
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 23200 Btu/h
- BTU Heat Rating:
- 22200 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Louvered
- Collection:
- 4SHP17LE
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 31-1/4 in
- EER:
- 13.0
- EER2:
- 12.4
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 96 oz
- HSPF:
- 9.6
- HSPF2:
- 8.0
- Height:
- 43-3/4 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 15.5
- SEER2:
- 14.7
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 29-19/50 in