3 Ton - Heat Pump
4SHP18LX 3 Ton - Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 20 SEER efficiency rating
- Up to 19 SEER2 efficiency rating
- Up to 10 HSPF efficiency rating
- Up to 8.5 HSPF2 efficiency rating
- Pro Series™ systems
- Energy Star® certified
- Comfort Sync® A3 ultra-smart thermostat compatible
- True variable speed compressor
- Quiet Shift™ technology
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 14.4, 2.8, 20.9, 35
- Application:
- Residential
- BTU:
- 36000
- BTU Heat Rating:
- 35000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- 4SHP18LX
- Compressor Stages:
- Single Stage
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 61 dB
- Depth:
- 31-1/4 in
- EER2:
- 11.7
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- HSPF:
- 10.0
- HSPF2:
- 8.5
- Height:
- 33-3/4 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 1300 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 18.0
- SEER2:
- 19.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 29-19/50 in