This product requires certification to purchase.

5 Ton - Cased Upflow Evaporator Coil - R-454B/410A - 24.5" W

Armstrong Air

5 Ton - Cased Upflow Evaporator Coil - R-454B/410A - 24.5" W

  • Fast #
  • Part #A7EC60DX
  • Item #10434233
  • Manufacturer Part #25V43
5 out of 5 Customer Rating
Brand image
Armstrong Air

5 Ton - Cased Upflow Evaporator Coil - R-454B/410A - 24.5" W

  • Fast #
  • Part #A7EC60DX
  • Item #10434233
  • Manufacturer Part #25V43
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • Unmatched flexibility - Armstrong Air evaporator coils are specially designed to help move toward a cleaner, greener future
  • Omniguard® total corrosion protection - our enhanced evaporator coil helps protect against leaks and corrosion for long-term performance
  • Factory installed TXV - optimized to deliver the right amount of refrigerant providing high efficiency and energy savings every day
  • Matched system - our evaporator coils are specially designed and sized to match Armstrong air heating and cooling products
  • Fully insulated cabinet - wall-to-wall insulation ensures less than 2% air leakage increasing efficiency and energy savings
  • Anti-microbial protection - drain pans are infused with an antibacterial agent that destabilizes the membrane of microorganism cells, disrupting the cellular function of odor causing mold and bacteria so that they can no longer grow or reproduce
  • MHT™ technology - Armstrong Air's proprietary heat transfer system
  • The coil features rifled tubing to enhance refrigerant flow, while lanced coil fins increase surface contact between metal and air
  • Requires Certification

Specifications

A2L Compatible:
Contingent
CFM:
2400 ft3/min
Casing:
Cased
Coil Type:
Evaporator
Configuration:
Upflow
Depth:
21 in
Height:
29-1/2 in
Liquid Line (OD):
3/8 in
Material:
Aluminum
Max CFM:
2400 cfm
Refrigerant:
R-454B
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
Width:
24-1/2 in