7.5 mfd 370V Oval Run Capacitor
7.5 mfd 370V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Armstrong Air OEM repair part
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 7.5 mfd
- OEM Part:
- Yes
- Shape:
- Oval
- Type:
- A22W79
- UPC:
- 662551331417
- Volts:
- 370V