This product requires certification to purchase.

80.00 % AFUE - 45000 BTU - Upflow/Horizontal - ECM - Furnace

Armstrong Air

80.00 % AFUE - 45000 BTU - Upflow/Horizontal - ECM - Furnace

  • Fast #
  • Part #AA80UH1E045A12
  • Item #10037325
  • Manufacturer Part #A80UH1E045A12
3.6 out of 5 Customer Rating
Brand image
Armstrong Air

80.00 % AFUE - 45000 BTU - Upflow/Horizontal - ECM - Furnace

  • Fast #
  • Part #AA80UH1E045A12
  • Item #10037325
  • Manufacturer Part #A80UH1E045A12
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80.00 %
BTU:
45000
Blower Type:
ECM
CEC Compliant:
For Sale in CA
Configuration:
Upflow, Horizontal
Gas Valve Stages:
Single-Stage
UPC:
662551430530
Width:
14-1/2 in