80.00 % AFUE - 90000 BTU - Upflow/Horizontal - ECM - Furnace
80.00 % AFUE - 90000 BTU - Upflow/Horizontal - ECM - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Compared to an older furnace, this can potentially save you hundreds of dollars per year in energy costs
- Like a variable speed furnace, constant torque furnaces provide lower operating costs and increases to overall system efficiency. Compared to standard PSC motors, constant torque delivers more consistent airflow and quieter operation
- Uses a smaller BTU input per burner for quieter start-up and operation while providing more even heat distribution
- Every Armstrong Air furnace is engineered and built with EHX technology, a patented design that eliminates the hot spots that can shorten furnace life. EHX technology makes heat exchangers more durable, and with its advanced airflow system, more air contacts the heat exchanger surface area for greater heat exchange, enhancing efficiency and comfort
Specifications
- AFUE:
- 80.00 %
- BTU:
- 88000
- Blower Type:
- Multispeed
- CEC Compliant:
- For Sale in CA
- Configuration:
- Upflow, Horizontal
- Depth:
- 28-3/8 in
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33 in
- Horsepower:
- 3/4 hp
- MBH:
- 88
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Tonnage:
- 4 Ton
- UPC:
- 662551430554
- Volts:
- 120V
- Width:
- 17-1/2 in