80.00 % AFUE - 135000 BTU - Upflow/Horizontal - ECM - Furnace
80G1E 80.00 % AFUE - 135000 BTU - Upflow/Horizontal - ECM - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 80% AFUE rating means the unit uses less energy than older, less efficient furnaces
- Constant torque motor delivers consistent airflow for steadier temperatures and increased energy efficiency
- Robust aluminized steel heat exchanger is crimped, not welded, for increased durability and safety when burners are ignited
- Anti-vibration blower assembly eliminates loud startup and shutdown noises for peaceful, quiet operation
- 10-year limited warranty on parts and a limited lifetime warranty on the heat exchanger (with registration) offer added peace of mind
- Ultra low NOx model available
Documents
Specifications
- AFUE:
- 80
- AMP:
- 10.9
- BTU:
- 132000
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 2390
- Collection:
- 80G1E
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/8
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33
- Horsepower:
- 1 hp
- MBH:
- 132
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 11 Ton
- UPC:
- 662551430684
- Volts:
- 120V
- Width:
- 24-1/2