This product requires certification to purchase.

80.00 % AFUE - 53000 BTU - Upflow/Horizontal - ECM - Furnace

Armstrong Air

80G1E 80.00 % AFUE - 53000 BTU - Upflow/Horizontal - ECM - Furnace

  • Fast #
  • Part #A80G1UH070AE12
  • Item #10037312
  • Manufacturer Part #80G1UH070AE12
5 out of 5 Customer Rating
Brand image
Armstrong Air

80G1E 80.00 % AFUE - 53000 BTU - Upflow/Horizontal - ECM - Furnace

  • Fast #
  • Part #A80G1UH070AE12
  • Item #10037312
  • Manufacturer Part #80G1UH070AE12
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 80% AFUE rating means the unit uses less energy than older, less efficient furnaces
  • Constant torque motor delivers consistent airflow for steadier temperatures and increased energy efficiency
  • Robust aluminized steel heat exchanger is crimped, not welded, for increased durability and safety when burners are ignited
  • Anti-vibration blower assembly eliminates loud startup and shutdown noises for peaceful, quiet operation
  • 10-year limited warranty on parts and a limited lifetime warranty on the heat exchanger (with registration) offer added peace of mind
  • Ultra low NOx model available
  • Requires Certification

Documents


Specifications

AFUE:
80.00 %
AMP:
6.8
BTU:
66000
Blower Type:
ECM
CEC Compliant:
For Sale in CA
CFM:
1400 ft3/min
Collection:
80G1E
Configuration:
Horizontal, Upflow
Depth:
28-3/8 in
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
33 in
Horsepower:
1/2 hp
MBH:
66
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
40 to 70 Deg F
Tonnage:
5.5 Ton
UPC:
662551545753
Volts:
120V
Width:
14-1/2 in