92.00 % AFUE - 45000 BTU - Upflow/Horizontal - ECM - Furnace
92G1E 92.00 % AFUE - 45000 BTU - Upflow/Horizontal - ECM - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 92% AFUE efficiency rating means you can enjoy significant energy savings
- The constant-torque blower motor produces even temperatures throughout your home, using up to a third less energy than a conventional blower and greatly reducing your energy bills
- Powerful single-stage motor delivers years of dependable comfort and helps reduce heating costs compared to older, less efficient furnaces
- Robust aluminized steel heat exchanger is crimped, not welded, for increased durability and safety when burners are ignited
- Anti-vibration blower assembly eliminates loud startup and shutdown noises for peaceful, quiet operation
- 10-year limited warranty on parts and a limited lifetime warranty on the heat exchanger (with registration) offer added peace of mind
Documents
Specifications
- AFUE:
- 92.10 %
- AMP:
- 6.8
- BTU:
- 44000
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1390 ft3/min
- Collection:
- 92G1E
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-1/2 in
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 44
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 25 to 55 Deg F
- Tonnage:
- 3.5 Ton
- UPC:
- 662551537741
- Volts:
- 120V
- Width:
- 17-1/2 in