95.00 % AFUE - 45000 BTU - Upflow/Horizontal - ECM - Furnace
95.00 % AFUE - 45000 BTU - Upflow/Horizontal - ECM - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 95.00 %
- BTU:
- 44000
- Blower Type:
- Multispeed
- CEC Compliant:
- For Sale in CA
- Configuration:
- Upflow, Horizontal
- Depth:
- 28-1/2 in
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 33 in
- Horsepower:
- 1/2 hp
- MBH:
- 44
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Tonnage:
- 3 Ton
- UPC:
- 662551430820
- Volts:
- 120V
- Width:
- 17-1/2 in