95.00 % AFUE - 90000 BTU - Downflow - ECM - Furnace
95.00 % AFUE - 90000 BTU - Downflow - ECM - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 95
- BTU:
- 90000
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- Configuration:
- Downflow
- Gas Valve Stages:
- Single-Stage
- UPC:
- 662551430899