97% AFUE - 90k BTU -Horizontal;Upflow - Electric Furnace - 21"
97% AFUE - 90k BTU -Horizontal;Upflow - Electric Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 97% AFUE efficiency rating saves you energy even during the coldest winter months
- ENERGY STAR® certified means you could be eligible for money saving rebates
- Variable speed motor starts up slowly and then quietly accelerates to keep temperature and humidity perfectly controlled, while helping you save money on energy costs
- Robust aluminized steel heat exchanger is crimped, not welded, for increased durability and safety when burners are ignited
- Two stage operation adjusts heat output based on indoor and outdoor temperatures to optimize comfort and energy usage
- Anti-vibration blower assembly eliminates loud startup and shutdown noises for peaceful, quiet operation
- Rigorous run testing of each unit in our factory helps ensure the most reliable performance in your home
- 10 yr limited warranty on parts and a limited lifetime warranty on the heat exchanger (with registration) offer added peace of mind
- Left or right gas and electric entry
-
Green
Specifications
- AFUE:
- 97
- AMP:
- 7.7
- BTU:
- 90000
- BTU Heat Rating:
- 90000 Btu/h
- Blower Type:
- Variable Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200
- CSA Certified:
- Yes
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-1/2
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 2
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33
- Max Fuse Size:
- 15
- Minimum Circuit Ampacity (MCA):
- 7.7
- Phase:
- Single Phase
- Power Source:
- Electric
- Tonnage:
- 3 Ton
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Weight:
- 144
- Width:
- 21