97% AFUE - Upflow/Horizontal - Two-Stage Variable Speed Gas Furnace - 72k Btu/h - 21" W
97% AFUE - Upflow/Horizontal - Two-Stage Variable Speed Gas Furnace - 72k Btu/h - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 97% AFUE efficiency rating saves you energy even during the coldest winter months
- ENERGY STAR® certified means you could be eligible for money saving rebates
- Variable speed motor starts up slowly and then quietly accelerates to keep temperature and humidity perfectly controlled, while helping you save money on energy costs
- Robust aluminized steel heat exchanger is crimped, not welded, for increased durability and safety when burners are ignited
- Two stage operation adjusts heat output based on indoor and outdoor temperatures to optimize comfort and energy usage
- Anti-vibration blower assembly eliminates loud startup and shutdown noises for peaceful, quiet operation
- Rigorous run testing of each unit in our factory helps ensure the most reliable performance in your home
- 10 yr limited warranty on parts and a limited lifetime warranty on the heat exchanger (with registration) offer added peace of mind
- Left or right gas and electric entry
Specifications
- AFUE:
- 97
- BTU:
- 72000
- CEC Compliant:
- For Sale in CA
- Configuration:
- Upflow, Horizontal
- Gas Valve Stages:
- Variable (Modulating)
- Width:
- 21