80.00 % AFUE - 70000 BTU - Upflow/Horizontal - ECM - Furnace
A802E 80.00 % AFUE - 70000 BTU - Upflow/Horizontal - ECM - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Two-stage heating: Rather than being "all on" or "all off," your furnace can adjust its heat output based on conditions inside and outside your home. So you use less energy to maintain comfort
- Constant torque motor: Like a variable speed furnace, constant torque furnaces provide lower operating costs and increases to overall system efficiency. Compared to standard PSC motors, constant torque delivers more consistent airflow and quieter operation
- EHX™ technology: Every Armstrong Air furnace is engineered and built with EHX technology, a patented design that eliminates the hot spots that can shorten furnace life
- Quiet Combustion™ technology: Uses a smaller Btu input per burner for quieter start-up and operation while providing more even heat distribution
- Aluminized steel primary heat exchanger with crimped non welded construction
- Aluminized steel in shot burners for smooth ignition
- Efficient blower motor
- Easily removable slide-out blower design
- Dynamically balanced blower wheel with resilient motor mounts for smooth and quiet operation
Specifications
- AFUE:
- 80.00 %
- AMP:
- 6.1
- BTU:
- 66000
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1375 ft3/min
- Collection:
- A802E
- Configuration:
- Horizontal, Upflow
- Depth:
- 27-3/4 in
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Hot Surface Ignition
- MBH:
- 66
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Tonnage:
- 5.5 Ton
- UPC:
- 662551563726
- Volts:
- 120V
- Width:
- 14-1/2 in