95.00 % AFUE - 70000 BTU - Upflow/Horizontal - ECM - Furnace
A951E 95.00 % AFUE - 70000 BTU - Upflow/Horizontal - ECM - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Single stage gas valve
- Durable silicon nitride ignitor
- Self diagnostics saves last 10 fault codes regardless of power interruption
- Control features electronic air cleaner and humidifier terminals
- Designed certified for direct (2-pipe) and non direct (1-pipe) applications
- Easily vented with PVC pipe
- 409 stainless steel primary heat exchanger with crimped non-welded construction
- AL 29-4C stainless steel secondary heat exchanger
- Aluminized steel in shot burners for smooth ignition
-
Green
Documents
Specifications
- AFUE:
- 95.00 %
- AMP:
- 6.8
- BTU:
- 66000
- Blower Type:
- Multispeed
- CEC Compliant:
- For Sale in CA
- CFM:
- 1310 ft3/min
- Collection:
- A951E
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-1/2 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 33 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 66
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 5.5 Ton
- UPC:
- 662551430837
- Volts:
- 120V
- Width:
- 17-1/2 in