96.00 % AFUE - 44000 BTU - Upflow/Horizontal - ECM - Furnace
A961E 96.00 % AFUE - 44000 BTU - Upflow/Horizontal - ECM - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Constant torque motor: Like a variable speed furnace, constant torque furnaces provide lower operating costs and increases to overall system efficiency. Compared to standard PSC motors, constant torque delivers more consistent airflow and quieter operation
- Quiet Combustion™ technology: Uses a smaller Btu input per burner for quieter start-up and operation while providing more even heat distribution
- EHX™ technology: Every Armstrong Air furnace is engineered and built with EHX technology, a patented design that eliminates the hot spots that can shorten furnace life
- Advanced heat exchanger: Made from stainless steel for maximum strength and crimped, rather than welded, Armstrong air heat exchangers are highly resistant to thermal fatigue and other stresses caused by repeated heating and cooling
- ENERGY STAR® certified: The ENERGY STAR program is a joint program of the U.S. environmental protection agency and the U.S. department of energy helping us all save money and protect the environment through energy-efficient products and practices
-
Green
Specifications
- AFUE:
- 96
- AMP:
- 6.8
- BTU:
- 44000
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1460
- Collection:
- A961E
- Configuration:
- Horizontal, Upflow
- Depth:
- 27-3/4
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33
- Ignition System:
- Silicon Nitride
- MBH:
- 44
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 3.5 Ton
- Volts:
- 120V
- Width:
- 17-1/2