This product requires certification to purchase.

96.00 % AFUE - 66000 BTU - Upflow/Horizontal - ECM - Furnace

Armstrong Air

A961E 96.00 % AFUE - 66000 BTU - Upflow/Horizontal - ECM - Furnace

  • Fast #
  • Part #AA96UH1E070B12S
  • Item #10054002
  • Manufacturer Part #A96UH1E070B12S
3.7 out of 5 Customer Rating
Brand image
Armstrong Air

A961E 96.00 % AFUE - 66000 BTU - Upflow/Horizontal - ECM - Furnace

  • Fast #
  • Part #AA96UH1E070B12S
  • Item #10054002
  • Manufacturer Part #A96UH1E070B12S
3.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Constant torque motor: Like a variable speed furnace, constant torque furnaces provide lower operating costs and increases to overall system efficiency. Compared to standard PSC motors, constant torque delivers more consistent airflow and quieter operation
  • Quiet Combustion™ technology: Uses a smaller Btu input per burner for quieter start-up and operation while providing more even heat distribution
  • EHX™ technology: Every Armstrong Air furnace is engineered and built with EHX technology, a patented design that eliminates the hot spots that can shorten furnace life
  • Advanced heat exchanger: Made from stainless steel for maximum strength and crimped, rather than welded, Armstrong air heat exchangers are highly resistant to thermal fatigue and other stresses caused by repeated heating and cooling
  • ENERGY STAR® certified: The ENERGY STAR program is a joint program of the U.S. environmental protection agency and the U.S. department of energy helping us all save money and protect the environment through energy-efficient products and practices
  • Requires Certification
  • Green


Specifications

AFUE:
96.00 %
AMP:
6.8
BTU:
66000
Blower Type:
ECM
CEC Compliant:
For Sale in CA
CFM:
1445 ft3/min
Collection:
A961E
Configuration:
Horizontal, Upflow
Depth:
27-3/4 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
33 in
Ignition System:
Silicon Nitride
MBH:
66
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
35 to 65 Deg F
Tonnage:
5.5 Ton
Volts:
120V
Width:
17-1/2 in