2.5 Ton - Multi-Position - Air Handler
BCE5C 2.5 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Single-speed fan motor: Permanent split capacitor (PSC) motor keeps air flowing efficiently and is engineered to deliver the highest levels of reliability
- Every day performance: Reliable and efficient, the BCE3C single-speed air handler delivers every day performance and consistent energy savings. They're engineered to keep air flowing efficiently, and a tight cabinet seal minimizes leakage
- Anti-microbial protection: Drain pans are infused with an antibacterial agent that destabilizes the membrane of microorganism cells, disrupting the cellular function of odor-causing mold and bacteria so that they can no longer grow or reproduce
- Advanced drain pan design: These air handlers features the industry's lowest water retention rate for extremely effective condensate removal
- MHT™ technology: Armstrong Air's proprietary heat transfer system. A specially designed fan shroud pulls air evenly throughout the air conditioner's coil surface. The coil features rifled tubing to enhance refrigerant flow, while lanced coil fins increase surface contact between metal and air. All combine for maximum heat transfer and efficiency
Specifications
- AMP:
- 2.2
- BTU:
- 30000
- Blower Type:
- PSC
- CFM:
- 1310
- Collection:
- BCE5C
- Configuration:
- Multi-Position
- Depth:
- 22
- Height:
- 47
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigeration Control Type:
- Piston
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 Ton
- UPC:
- 662551530247
- Volts:
- 208/230V
- Watts:
- 14.4
- Weight:
- 133
- Width:
- 18-1/2