2 Ton - Multi-Position - Air Handler
BCE5E 2 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 2 - 5 ton systems
- Sequenced for demand management
- External access to heater circuit breakers
- One piece design
- Smaller profile for tight application areas
- Multiposition - factory ready for upflow, downflow, and horizontal left/right applications
- Approved for installation in manufactured housing and mobile homes
- Foil faced insulation for enhanced indoor air quality
- Double hemmed technology for increased structural rigidity
Specifications
- A2L Compatible:
- No
- AMP:
- 4.1
- BTU Heat Rating:
- 32700 Btu/h
- Blower Type:
- ECM Constant Torque
- Coil Type:
- Plate Fin
- Collection:
- BCE5E
- Configuration:
- Multi-Position
- Depth:
- 22 in
- ETL Listed:
- Yes
- Height:
- 45-1/2 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 32.7
- Material:
- Steel
- Max CFM:
- 1160 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UPC:
- 662551530377
- Volts:
- 208/230V
- Watts:
- 10 kW
- Weight:
- 127 lb
- Width:
- 18-1/2 in