3 Ton - Multi-Position - Air Handler
BCE5E 3 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Like a variable speed air handlers, constant torque air handlers provide lower operating costs and increase overall system efficiency
- Compared to standard PSC motors, constant torque delivers more consistent airflow and quieter operation
- Compared to single-speed motors, the constant-torque motor of the BCE3E unit delivers more consistent airflow and quieter operation
- Delivering daily energy savings, the BCE3E may qualify you for energy incentives
Specifications
- A2L Compatible:
- No
- AMP:
- 4.1
- BTU:
- 36000
- BTU Heat Rating:
- 49100 Btu/h
- Blower Type:
- ECM Constant Torque
- CFM:
- 850 ft3/min
- Coil Type:
- Lanced
- Collection:
- BCE5E
- Configuration:
- Multi-Position
- Depth:
- 22 in
- ETL Listed:
- Yes
- Fan Speeds:
- Variable
- Height:
- 53-63/100 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Steel, Plastic
- Max CFM:
- 1540 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UPC:
- 662551530391
- Volts:
- 208/230V
- Watts:
- 14.4 kW
- Weight:
- 163 lb
- Width:
- 21-1/2 in