4 Ton - Multi-Position - Air Handler
BCE5E 4 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Constant torque motor: Like a variable speed air handlers, constant torque air handlers provide lower operating costs and increase overall system efficiency. Compared to standard PSC motors, constant torque delivers more consistent airflow and quieter operation
- Highly consistent performance: Compared to single-speed motors, the constant-torque motor of the BCE3E unit delivers more consistent airflow and quieter operation. Delivering daily energy savings, the BCE3E may qualify you for energy incentives
- Anti-microbial protection: Drain pans are infused with an antibacterial agent that destabilizes the membrane of microorganism cells, disrupting the cellular function of odor-causing mold and bacteria so that they can no longer grow or reproduce
Specifications
- A2L Compatible:
- No
- AMP:
- 7.6
- BTU:
- 48000
- Blower Type:
- ECM Constant Torque
- CFM:
- 1895 ft3/min
- Collection:
- BCE5E
- Configuration:
- Multi-Position
- Depth:
- 22 in
- Height:
- 55 in
- Horsepower:
- 1 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UPC:
- 662551530414
- Volts:
- 208/230V
- Watts:
- 19.2 kW
- Weight:
- 186 lb
- Width:
- 21-1/2 in