This product requires certification to purchase.

2 Ton - Multi-Position - Variable Speed - Air Handler

Armstrong Air

BCE5V 2 Ton - Multi-Position - Variable Speed - Air Handler

  • Fast #
  • Part #ABCE5V24MA4X50
  • Item #10053308
  • Manufacturer Part #BCE5V24M4X50
5 out of 5 Customer Rating
Brand image
Armstrong Air

BCE5V 2 Ton - Multi-Position - Variable Speed - Air Handler

  • Fast #
  • Part #ABCE5V24MA4X50
  • Item #10053308
  • Manufacturer Part #BCE5V24M4X50
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 1 1/2 - 5 ton systems
  • Sequenced for demand management
  • External access to heater circuit breakers
  • 1 piece design
  • Smaller profile for tight application areas
  • Multiposition - factory ready for upflow, downflow, and horizontal left/right applications
  • Approved for installation in manufactured housing and mobile homes
  • Foil faced insulation for enhanced indoor air quality
  • Double hemmed technology for increased structural rigidity
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
3.9
BTU Heat Rating:
32700 Btu/h
Blower Type:
Variable Speed
Coil Type:
Plate Fin
Collection:
BCE5V
Configuration:
Multi-Position
Depth:
22 in
ETL Listed:
Yes
Height:
45-1/2 in
Liquid Line (OD):
3/8 in
MBH:
32.7
Material:
Steel
Max CFM:
1120 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UPC:
662551530445
Volts:
208/230V
Watts:
10 kW
Weight:
127 lb
Width:
18-1/2 in