This product requires certification to purchase.

3 Ton - Cased - Coil

Armstrong Air

EAC4X 3 Ton - Cased - Coil

  • Fast #
  • Part #AEAC4X36B
  • Item #10037363
  • Manufacturer Part #1.911529
5 out of 5 Customer Rating
Brand image
Armstrong Air

EAC4X 3 Ton - Cased - Coil

  • Fast #
  • Part #AEAC4X36B
  • Item #10037363
  • Manufacturer Part #1.911529
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Omniguard® total corrosion protection with proven tube and fin design
  • Factory-installed TXV for quick installation in high efficiency applications
  • Foil-face insulation simplifies cleaning while preserving energy efficiency
  • A drain pan with one of the industry's lowest water retention rates reduces the chance of standing water, odors and allergens
  • Antimicrobial additive helps keep drain pans free of mold and mildew for cleaner, healthier air
  • 10-year limited warranty on parts available for lasting peace of mind
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
36000
Coil Type:
Aluminum Fin
Collection:
EAC4X
Configuration:
Upflow
Depth:
21 in
Height:
24-1/4 in
Liquid Line (OD):
3/8 in
MBH:
36
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
UPC:
662551515794
Width:
17-1/2 in