4 Ton - Cased - Coil
ED1P Series 4 Ton - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heavy-gauge, painted, steel-constructed cabinet are tightly sealed, providing faster installation and more solid construction
- Inlet openings matched to furnace models means quicker installation than convertible units
- Antimicrobial additive helps keep drain pans free of mold and mildew for cleaner, healthier air
- Single protruding dual drain port accommodates more homes
- 10-year limited warranty on parts available for lasting peace of mind
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- Coil Type:
- Evaporator
- Collection:
- ED1P Series
- Configuration:
- Downflow
- Depth:
- 26-1/8 in
- Height:
- 20 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Steel
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Piston
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 662551515343
- Weight:
- 72 lb
- Width:
- 17-1/2 in