85.00 % AFUE - 87000 BTU - Lowboy - Variable Speed - Furnace
L85V 85.00 % AFUE - 87000 BTU - Lowboy - Variable Speed - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 83% AFUE rating means the unit can save you energy, compared to older and less efficient furnaces
- Dynamically balanced motor reduces startup and shutdown noise for quieter operation
- Steel heat exchanger has a ceramic fiber-lined wall for greater durability and longer life
- Fiberglass cabinet insulation absorbs sound and heat to help increase energy efficiency and reduce operating noises
- 10-year limited warranty on parts and a limited lifetime warranty on the heat exchanger (with registration) offer added peace of mind
Documents
Specifications
- AFUE:
- 85.00 %
- BTU:
- 87000
- Blower Type:
- Variable Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 1500 ft3/min
- Collection:
- L85V
- Configuration:
- Lowboy
- Depth:
- 52 in
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 37 in
- Horsepower:
- 1/2 hp
- MBH:
- 87
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Oil
- Tonnage:
- 7 Ton
- UPC:
- 662551464481
- Volts:
- 120V
- Width:
- 19-1/2 in