3.5 Ton - Upflow Horizontal - Evaporator - Coil
Omniguard™ 3.5 Ton - Upflow Horizontal - Evaporator - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Omniguard® total corrosion protection with proven tube and fin design
- Foil-face insulation simplifies cleaning while preserving energy efficiency
- Antimicrobial additive helps keep drain pans free of mold and mildew for cleaner, healthier air
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- Coating:
- Painted
- Coil Type:
- Evaporator
- Collection:
- Omniguard™
- Configuration:
- Horizontal
- Height:
- 17-1/2 in
- Length:
- 31-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Material:
- Aluminum, Steel
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- UPC:
- 662551515633
- Width:
- 21-1/2 in