This product requires certification to purchase.

4 Ton - Upflow Horizontal - Evaporator - Coil

Armstrong Air

Omniguard™ 4 Ton - Upflow Horizontal - Evaporator - Coil

  • Fast #
  • Part #AEAH1P51CG
  • Item #10054006
  • Manufacturer Part #1.911517
4.1 out of 5 Customer Rating
Brand image
Armstrong Air

Omniguard™ 4 Ton - Upflow Horizontal - Evaporator - Coil

  • Fast #
  • Part #AEAH1P51CG
  • Item #10054006
  • Manufacturer Part #1.911517
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Omniguard® total corrosion protection with proven tube and fin design
  • Foil-face insulation simplifies cleaning while preserving energy efficiency
  • Antimicrobial additive helps keep drain pans free of mold and mildew for cleaner, healthier air
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
48000
Coating:
Painted
Coil Type:
Evaporator
Collection:
Omniguard™
Configuration:
Horizontal, Upflow
Height:
21 in
Length:
31-1/2 in
Liquid Line (OD):
3/8 in
MBH:
48
Material:
Aluminum, Steel
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Width:
21-1/2 in