4 Ton 14.0 SEER 1/4 hp Single Stage R-410A Commercial Air Conditioner Condenser
Omniguard™ 4 Ton 14.0 SEER 1/4 hp Single Stage R-410A Commercial Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 208/230V, 460V, or 575V-3ph models
- Sound levels low as 76 dBA
- Vertical air discharge
- Applicable to indoor air handlers or gas furnaces with indoor add-on coils
- Shipped completely factory assembled, piped and wired
- Omniguard™ coil provides superior corrosion resistance with aluminum alloy tube construction
- Arrives pre-charged from factory
- High and low pressure switches with auto reset for system protection
- High efficiency scroll compressor
Documents
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 48000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- Omniguard™
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 78 dB
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 8 oz
- Height:
- 37-1/4 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 3600 cfm
- Max Fuse Size:
- 20
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 28-1/4 in