Thermal Expansion Valve
Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Armstrong Air OEM repair part
Specifications
- A2L Compatible:
- No
- Application:
- Heat Pump, Light Commercial, Residential, Rooftop Unit
- End Connection 1:
- Chatleff
- End Connection 2:
- Chatleff
- End Connections:
- Chatleff
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Refrigerant:
- R-410A
- Tonnage:
- 3 Ton
- UPC:
- 662551486605
- Valve Type:
- Thermal Expansion Valve