This product requires certification to purchase.

2 in. Circuit Balancing Valve

Armstrong Fluid Technology

2 in. Circuit Balancing Valve

  • Fast #
  • Part #A571110LF355
  • Item #7010941
  • Manufacturer Part #A571110LF355
4.9 out of 5 Customer Rating
Armstrong Fluid Technology

2 in. Circuit Balancing Valve

  • Fast #
  • Part #A571110LF355
  • Item #7010941
  • Manufacturer Part #A571110LF355
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Solder, Sweat
End Connections:
Solder;Sweat
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No