This product requires certification to purchase.

1/2 in. NPT Cast Iron Air Vent

Armstrong International

1/2 in. NPT Cast Iron Air Vent

  • Fast #
  • Part #A1AVD
  • Item #110723
  • Manufacturer Part #C3510-1
5 out of 5 Customer Rating
Brand image
Armstrong International

1/2 in. NPT Cast Iron Air Vent

  • Fast #
  • Part #A1AVD
  • Item #110723
  • Manufacturer Part #C3510-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 468
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Uses a positive-closing, free-floating lever to ensure leak tight closing under all conditions
  • This vent is good for low capacity air/gas venting
  • Requires Certification

Specifications

Fits Pipe Size:
1/2 in
GSA Approved:
No
Height:
5-1/2 in
IAPMO Listed:
No
Material:
Cast Iron
NSF Certified:
No