1/2 in. 427F 400 psi Steam Trap
1000 Series 1/2 in. 427F 400 psi Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For vertical installation
- For pressures to 400 psi (28 bar)
- Capacities to 4,400 lb/hr (2000 kg/hr)
- High altitude compliant
- Aluminum anode rods
- More compact than cast iron or carbon steel equivalents, 1000 Series traps are ideal for trapping applications such as tracer lines, steam mains and heating/process applications
- The 1000 series are guaranteed for three years
Specifications
- ASTM:
- ASTM A-240 Grade 304L
- Collection:
- 1000 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 7-1/4 in
- Maximum Temperature:
- 427
- Pressure - Maximum:
- 400 psig
- Pressure Class:
- 400#
- Recommended Valve Application:
- Heating System
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Float
- Valve Seat Material:
- Hardened Steel
- Valve Size:
- 1/2 in
- Width:
- 2-3/4 in