1/2 in. 400 psi Steam Trap
1800 Series 1/2 in. 400 psi Steam Trap
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With the in-line 1800N Series' inverted bucket, copper oxide plugging problems can be eliminated
- Horizontal installation
- Sealed, tamperproof package
- Compact, lightweight trap
- Withstands freeze-ups without mechanical failure
- Corrosion resistance
- Wire size 90 deg. C copper AWG: 10
- Line fuse: 30
- UL and CUL listed
- Volts/phase/max. amps: 240/1/21
Specifications
- ASTM:
- ASTM A-240 Grade 304L
- Collection:
- 1800 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 6-5/16 in
- Length:
- 4-5/16 in
- Pressure - Maximum:
- 400 psig
- Pressure Class:
- 400#
- Recommended Valve Application:
- Drip Irrigation, Heating System, Tracer Wire
- UL Listed:
- No
- Valve Body Material:
- 304L Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Hardened Chrome Steel
- Valve Size:
- 1/2 in