3/4 in. 125# 400 psi Steam Trap
1800 Series 3/4 in. 125# 400 psi Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For horizontal installation
- For pressures to 650 psi (45 bar)
- Capacities to 1,802 lb/hr (817 kg/hr)
- Requires control - TC-125, TC-150, DSC-425, DSP
Specifications
- ASTM:
- ASTM A-240 Grade 304L
- Collection:
- 1800 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 6-9/16
- Length:
- 4-5/16
- Pressure - Maximum:
- 400 psig
- Pressure Class:
- 125#
- Recommended Valve Application:
- Drip Irrigation, Heating System, Tracer Wire
- UL Listed:
- No
- Valve Body Material:
- 304L Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Hardened Chrome Steel
- Valve Size:
- 3/4 in