1/2 x 3/4 in. 800F 400 psi Steam Trap
2000 Series 1/2 x 3/4 in. 800F 400 psi Steam Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With 360° connector
- For pressures to 650 psi (45 bar)
- Capacities to 1,300 lb/hr (590 kg/hr)
- A sealed, tamperproof package
- A compact, lightweight trap
- The ability to withstand freeze-ups without damage
- Exceptional corrosion resistance
- A three-year guarantee against defective materials, defective workmanship
Specifications
- ASTM:
- ASTM A-240 Grade 304L
- Collection:
- 2000 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 6-15/16 in
- Maximum Temperature:
- 800
- Pressure - Maximum:
- 400 psig
- Pressure Class:
- 70#
- UL Listed:
- No
- Valve Body Material:
- 304L Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Hardened Chrome Steel
- Valve Size:
- 1/2 in x 3/4 in