1/2 in. 800F 125# 400 psi Steam Trap
2000 Series 1/2 in. 800F 125# 400 psi Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For pressures to 400 psi (28 bar)
- Capacities to 850 lb/hr (386 kg/hr)
- All stainless steel to be used with 360° universal connector with or without strainer
- STS-JZ/STR-JZ 20 tube kit stand alone: 60,000–80,000 burner kit
- Refer to STS-JZ & STR-JZ burner kits for further information
- STS-JZ/STR-JZ 10 comp tube kit 45000: 45,000 Btuh burner kit only
- Optional 90° and 180° elbow kits
- 2000 Series is freeze-resistant all stainless steel construction, a three-year guarantee, plus the benefits of inverted bucket operation
- STS-JZ/STR-JZ 30 tube kit stand alone: 80,000–110,000–130,000 Btuh burner
Specifications
- ASTM:
- ASTM A-240 Grade 304L
- Collection:
- 2000 Series
- Diameter - Outside:
- 2-11/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 6 in
- Maximum Temperature:
- 800
- Pressure - Maximum:
- 400 psig
- Pressure Class:
- 125#
- Temperature Range:
- Up to 350 Deg F
- UL Listed:
- No
- Valve Body Material:
- 304L Stainless Steel
- Valve Seat Material:
- Hardened Chrome Steel
- Valve Size:
- 1/2 in
- Weight:
- 4.25 lb