3/4 in. 300 psi NPT Cast Iron Air Vent
3/4 in. 300 psi NPT Cast Iron Air Vent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This vent is good for low capacity air/gas venting
- Uses a positive-closing, free-floating lever to ensure leak tight closing under all conditions
Specifications
- Depth:
- 2-23/32 in
- Fits Pipe Size:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Valve Material:
- Cast Iron