This product requires certification to purchase.

1 in. 450F 60 psi Steam Trap

Armstrong International

800-813 Series 1 in. 450F 60 psi Steam Trap

  • Fast #
  • Part #A813G60
  • Item #386871
  • Manufacturer Part #C5318-15
3.2 out of 5 Customer Rating
Brand image
Armstrong International

800-813 Series 1 in. 450F 60 psi Steam Trap

  • Fast #
  • Part #A813G60
  • Item #386871
  • Manufacturer Part #C5318-15
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For horizontal installation
  • For pressures to 250 psig (17 bar)
  • Capacities to 4,400 lb/hr (2000 kg/hr)
  • Requires Certification

Specifications

Collection:
800-813 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Maximum Temperature:
450
Pressure - Maximum:
60 psi
Valve Body Material:
Cast Iron
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Hardened Steel
Valve Size:
1 in